Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet
Mfr # CCMT32.52ELUW-T1500Z
Zoro # G6331949
product price: $7.49
/ea
Sold in multiples of 10 for $74.90
$74.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 3
- Insert Size 32.52
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # CCMT32.52ELUW-T1500Z
- Zoro # G6331949
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 2 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.173" |
Description
Diamond Turning Insert, Chip-Breaker Code ELUW, Inscribed Circle 3/8 in, ANSI Code CCMT32.52ELUW, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 3-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (12516D2B103135)
- STARRETT Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99914-15-04)
- J.W. WINCO GN212-28-M12-E Tension Lever Steel (12NA95/E)
- LINK HANDLES Ball Pein Hammer Handle, 2 oz., 10" (65530GRA)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ESU-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 2, Cermet (CCMT21.52ESU-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGA, 2, CBN (2NCDNGA432-BNC200)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGG, 1, Carbide (DNGG431ESUJ-H1)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1, Carbide (CNMG431EEF-AC6030M)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EMU-AC6030M)
- WALTER Turning Insert, Round, 3, RCMT, Carbide (RCMT09T300-RP4)
- Sumitomo Indexable Tools