Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide
Mfr # CCMT32.52EMU-AC700G
Zoro # G3770234
Sold in multiples of 10 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 3
- Insert Size 0.375"
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # CCMT32.52EMU-AC700G
- Zoro # G3770234
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 0.375" |
Corner Radius | 2 |
Nose Radius | 0.0312" |
Mounting Hole Dia. | 0.173 |
Description
Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CCMT32.52EMU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS Polyblend Plus Indoor and Outdoor Natural Gray Non-Sanded Grout 10 lb (PBPG0910)
- LISLE SOCKET TAP #7 (LI70640)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, End Mill Style: Ball (23017)
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankFinishTapMultiPurpose (L3343)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGZ-AC415K)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG321ENG-AC8025P)
- SUMITOMO CNMG432EGU Grade AC5005S Carbide Turning Insert (19W2335)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide (CCMT32.51ESU-AC530U)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGU-AC5015S)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0468 in, Carbide (TPG323-AC8025P)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 1, Carbide (TCMT110204-FM4 WMP20S)
- Sumitomo Indexable Tools