Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, CCGT, .5, Cermet
Mfr # CCGT32.50.5MEFM-T1500Z
Zoro # G6333349
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCGT
- Inscribed Circle 3
- Insert Size 32.50.5
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # CCGT32.50.5MEFM-T1500Z
- Zoro # G6333349
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.50.5 |
Corner Radius | .5 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.0078" |
Description
Diamond Turning Insert, Chip-Breaker Code MEFM, Inscribed Circle 3/8 in, ANSI Code CCGT32.50.5MEFM, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 12 pt Metric Socket, 12 Points (43709)
- MOODY TOOL Precision Tri-Wing Screwdriver #1 Round (76-2333)
- MARTIN TOOLS SPROCKET & GEAR HAMMER 3-LB BALL PEIN (MT70D)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40100)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide (VBMT332ESU-AC8025P)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 2, Carbide (TNMG432EMU-AC6030M)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SNMG, 1/32 in, Carbide (SNMG432EMU-AC700G)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMA, 0.0156 in, Carbide (TCMA21.51-AC415K)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide (CCMT32.50.5ESU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (2NUCNGA432-BN2000)
- SUMITOMO SNMG433EGU Grade AC8020P Carbide Turning Insert (19W1450)
- Sumitomo Turning Inserts