Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, CCGT, .5, Carbide
Mfr # CCGT32.50.5MESI-AC5025S
Zoro # G7550053
Sold in multiples of 10 for $106.50
$106.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCGT
- Inscribed Circle 3
- Insert Size 32.50.5
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # CCGT32.50.5MESI-AC5025S
- Zoro # G7550053
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.50.5 |
Corner Radius | .5 |
Nose Radius | 0.007" |
Mounting Hole Dia. | 0.173" |
Description
Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code CCGT32.50.5MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 2-3/4 in. (29VU28)
- OSG Straight Flute Hand Tap , #10-32 , Plug , 3 Flutes, UNF (1051000)
- FREUD Combination Blade, 10 (LU84R011)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 5/8-18 UNF (174535)
- SUMITOMO Square Turning Insert, Square, 6, SNMG, 3, Carbide (SNMG643EMU-AC830P)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SCMT, 1/32 in, Carbide (SCMT32.52EMU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBGA, .5, CBN (NUVBGA220.5HS-BN2000)
- SUMITOMO VCGT331MESI Grade AC5005S Carbide Turning Insert (1NW2022)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGUW-AC405K)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (2NUCNGA432-BN2000)
- STELLRAM Pack of 10 CARBIDE INSERT, 10PK (CNMA433A SC1519 CNMA120412E)
- Sumitomo Indexable Tools