Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, CCGT, .2, Cermet
Mfr # CCGT32.50MESI-T1500Z
Zoro # G6333157
Sold in multiples of 10 for $85.90
$85.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCGT
- Inscribed Circle 3
- Insert Size 32.50
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # CCGT32.50MESI-T1500Z
- Zoro # G6333157
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.50 |
Corner Radius | .2 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.0039" |
Description
Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, ANSI Code CCGT32.50MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 5 ft. 4-1/2" L, Band Saw Blade (15605)
- STANLEY 6 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-105)
- CRAFTSMAN Sockets, 1/2" Drive 36mm 12 Point Shallo (CMMT44248)
- UNIBOR 1/2in X 1in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24116)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, .5, Carbide (CNMG430.5ESU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMX, .2, PCD (NFDCMX21.50-DA1000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGU-AC5015S)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0312 in, CBN (NUTPGA322-BN1000)
- SUMITOMO VNMG331EEX Grade AC6040M Carbide Turning Insert (VNMG331EEX-AC6040M)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0625 in, Carbide (TNMG434EME-AC8025P)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 2, Carbide (TCMT110208-RM4 WSM30S)
- Sumitomo Indexable Tools