Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, CCGA, 1, CBN
Mfr # 2NCCCGA32.51-BNC300
Zoro # G5515045
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCGA
- Inscribed Circle 3
- Insert Size 32.51
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # 2NCCCGA32.51-BNC300
- Zoro # G5515045
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 32.51 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.173 |
Nose Radius | 0.0157" |
Depth of Cut | 0.0150 in |
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code 2NC-CCGA32.51, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Hex Inch Bit Selector Set 1/16-1/4" (79246)
- SUNEX 1/4" Drive Impact Socket 6 (810MDMG)
- MORSE Hole Cutter, Metal, Saw Diam. 2-11/16in. (CTS435)
- M.A. FORD Xt Endmill 3/8X1/2X.120 (61T075006)
- SUMITOMO Turning Insert, Diamond, 0.3126 in., CPMT, 2, Carbide (CPMT2.51.52EMU-AC420K)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0156 in, CBN (NUTPGD631-BN7000)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-AC420K)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESU-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TPMN, 2, Carbide (TPMN432-AC8025P)
- SUMITOMO Turning Insert, Round, 0.6299 in., RCMX, Carbide (RCMX160600-AC420K)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SNMG, 1/32 in, Carbide (SNMG432EMU-AC700G)
- Sumitomo Indexable Tools