Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide
Mfr # VCGT220.5NAG-H1
Zoro # G6381140
product price: $12.49
/ea
Sold in multiples of 10 for $124.90
$124.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VCGT
- Inscribed Circle 2
- Insert Size 220.5
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # VCGT220.5NAG-H1
- Zoro # G6381140
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 220.5 |
Corner Radius | .5 |
Nose Radius | 0.0078" |
Mounting Hole Dia. | 0.134" |
Description
Diamond Turning Insert, Chip-Breaker Code NAG, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code VCGT220.5NAG, Chip-Breaker Style Single, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, CEM132B4TIALN (CEM132B4TIALN)
- IRWIN Screw Extractor Set, Spiral Flute, 5 pcs (53535)
- KLEVER Safety Recessed 7 in L, 10 PK (KCJ-4R-30)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 4 pcs (48-22-2931)
- SUMITOMO Turning Insert, Trigon, 4, WNGA, 2, CBN (6NCWNGA432-BNC200)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT431ESU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBGA, 2, CBN (2NCVBGA222-BNC2020)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide (VBMT221ESU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 2, CBN (NUCNMA432-BN2000)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EGU-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGU-AC530U)
- Sumitomo Indexable Tools