Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide
Mfr # VCGT220.5MESI-AC5015S
Zoro # G7548197
product price: $12.65
/ea
Sold in multiples of 10 for $126.50
$126.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VCGT
- Inscribed Circle 2
- Insert Size 220.5
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # VCGT220.5MESI-AC5015S
- Zoro # G7548197
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 220.5 |
Corner Radius | .5 |
Nose Radius | 0.007" |
Mounting Hole Dia. | 0.134" |
Description
Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code VCGT220.5MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16) (60262)
- HHIP 1/4 X 3/8" 4 Flute TiN Double End Center Cut End Mill (5829-0250)
- SKIL Switch Kit On/Off (95105L)
- KO-KEN Socket TORX E12 23mm 1/4 Sq. Drive (2425-E12)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-ACP200)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide (DCMT21.51ELU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0156 in, CBN (NUTPGA321-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EEF-AC5015S)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide (TNMG431ESU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC2010)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0625 in, Carbide (TNMG434EME-AC8025P)
- Sumitomo Indexable Tools