Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 2, VBGA, 1, CBN
Mfr # 2NCVBGA221-BNC2010
Zoro # G6374396
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VBGA
- Inscribed Circle 2
- Insert Size 221
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # 2NCVBGA221-BNC2010
- Zoro # G6374396
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 221 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.134" |
Nose Radius | 0.0156" |
Depth of Cut | 0.0150 in |
Description
Diamond Turning Insert, Inscribed Circle 1/4 in, TiCN, ANSI Code 2NC-VBGA221, Clearance Angle 5 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS T-30 Torque Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-T30-1000x100)
- PERFORMANCE TOOL 32Mm 12Pt Axle Nut Socket, W83177 (W83177)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/8" UNIVERSAL IM (GP3036U)
- DRILL AMERICA 1/4"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1/4)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCGA, 2, CBN (2NUCCGA32.52-BN1000)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT32.51ESU-AC8025P)
- SUMITOMO Square Turning Insert, Square, 4, SNMG, 1, Carbide (SNMG431EEF-AC6040M)
- SUMITOMO Turning Insert, Triangle, 0.25 in., TPMT, 2, Carbide (TPMT222EMU-AC420K)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SNMG, 1/32 in, Carbide (SNMG432EMU-AC700G)
- SUMITOMO Turning Insert, Trigon, 0.5 in., WNMG, 2, Carbide (WNMG432EGU-AC6030M)
- TUNGALOY Diamond Turning Insert, Diamond, 3, VBMT, .5, Carbide (6994689)
- Sumitomo Turning Inserts