Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 2, VBGA, 1, CBN
Mfr # 2NCVBGA221-BNC200
Zoro # G5551691
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VBGA
- Inscribed Circle 2
- Insert Size 221
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # 2NCVBGA221-BNC200
- Zoro # G5551691
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 221 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.134 |
Nose Radius | 0.0157" |
Depth of Cut | 0.0150 in |
Description
Diamond Turning Insert, Inscribed Circle 1/4 in, TiN, ANSI Code 2NC-VBGA221, Clearance Angle 5 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/2 in Insulated Cable Cutter 1/0 AWG (95 18 165 SBA)
- GENERAL WIRE Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 1/4 Cable, (SV-F)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 14.00mm (45362)
- DRILL AMERICA 3/4"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-82)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Carbide (TPGT631LFY-AC5025S)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SPMT, 1/32 in, Carbide (SPMT32.52ENX-AC6030M)
- SUMITOMO Turning Insert, Round, 8, RNMG, Carbide (RNMG84ENY-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide (CNMG322ENG-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide (TNMG333ESU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EUP-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332ENG-AC830P)
- Sumitomo Indexable Tools