Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 2, DCMX, .2, PCD
Mfr # NFDCMX21.50-DA1000
Zoro # G6307589
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DCMX
- Inscribed Circle 2
- Insert Size 21.50
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # NFDCMX21.50-DA1000
- Zoro # G6307589
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 21.50 |
Corner Radius | .2 |
Mounting Hole Dia. | 0.110" |
Nose Radius | 0.0039" |
Description
Diamond Turning Insert, Inscribed Circle 1/4 in, ANSI Code NF-DCMX21.50, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 Piece 60 Degree Indexable Countersink & Chamfer Tool Set (2001-0010)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 4" 3/4"R (CF174PF)
- OP/TECH USA Scanner Classic Sling - Reg/Loops (99013989)
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2, 8 in L, Carbide, Triangle Insert Shape (C08R STUPR2-281)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SPMT, 1/32 in, Carbide (SPMT32.52ENX-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMA, 0.0156 in, Carbide (TCMA21.51-AC415K)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet (CCMT21.51ESU-T1500A)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332EGZ-AC415K)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide (TNMG431ESX-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0079 in, Carbide (TBGT520.5RFX-AC5025S)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TD, 2 (TD-6P-2)
- Sumitomo Turning Inserts