Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 2, DCMX, 1, PCD
Mfr # NFDCMX21.51-DA1000
Zoro # G6307570
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DCMX
- Inscribed Circle 2
- Insert Size 21.51
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # NFDCMX21.51-DA1000
- Zoro # G6307570
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.110" |
Description
Diamond Turning Insert, Inscribed Circle 1/4 in, ANSI Code NF-DCMX21.51, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 25/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL83)
- JET Belt/Disc Sander, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 115 V (414551)
- CENTURY DRILL & TOOL Brad Point Wood Bit 13Mm Overall Lgth 151Mm Cut Lgth 101Mm Rs 12.7Mm (37313)
- EAGLE TAPTEK CUTTING TOOLS 13/16 CARBIDE HOLE CUTTER X 1in LONG CUT (TCT-8125-LT)
- SUMITOMO Turning Insert, Round, 0.787 in, RCMT, Carbide (RCMT200600-AC5025S)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 2, Carbide (CCMT21.52ESU-AC6040M)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5MESI-AC5015S)
- SUMITOMO Turning Insert, Diamond, 0.375 in., VNMG, 1, Carbide (VNMG331EEF-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 2, CBN (CNMA432-BN7000)
- SUMITOMO Indexable Drill, PK10 (WDXT052504-G-ACP300)
- WALTER Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide (CPMT060204-FM4 WSM20S)
- Sumitomo Turning Inserts