Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 2, DCGA, .5, CBN
Mfr # NUDCGA21.50.5-BN2000
Zoro # G6306058
$41.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DCGA
- Inscribed Circle 2
- Insert Size 21.50.5
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # NUDCGA21.50.5-BN2000
- Zoro # G6306058
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 21.50.5 |
Corner Radius | .5 |
Nose Radius | 0.0078" |
Mounting Hole Dia. | 0.110" |
Depth of Cut | 0.0150 in |
Description
Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code NU-DCGA21.50.5, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/8" Thunderbolt Black Oxide Drill Bit (48-89-2714)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5/64 (47705)
- KAPRO 170 Samson Contractor Heavy Duty 24" Magnetic I-Beam w/Pumb Site (170-81-24M)
- BESSEY 12" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-12)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Cermet (DNMG432EGU-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMN, 2, Carbide (TPMN322-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGA, 2, CBN (2NCDNGA432-BNC200)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 2, CBN (3NUTPGA21.52-BN7500)
- SUMITOMO Turning Insert, Diamond, 0.25 in., VBMT, 1, Carbide (VBMT221ELU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGU-AC5015S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-MP5 WPP20S)
- Sumitomo Turning Inserts