Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 2, DCGA, .5, CBN
Mfr # 2NCDCGA21.50.5-BNC200
Zoro # G5519595
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DCGA
- Inscribed Circle 2
- Insert Size 21.50.5
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # 2NCDCGA21.50.5-BNC200
- Zoro # G5519595
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 21.50.5 |
Corner Radius | .5 |
Mounting Hole Dia. | 0.110 |
Nose Radius | 0.008" |
Depth of Cut | 0.0150 in |
Description
Diamond Turning Insert, Inscribed Circle 1/4 in, TiN, ANSI Code 2NC-DCGA21.50.5, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drill Accessories, 9-3/10"L, 1/4" Shank (DWAMRA14)
- WILLIAMS Williams T-Handle Hex Driver, Metric, 8 pcs., Set (MWSHKT-8)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-LX-5PK)
- CENTURY DRILL & TOOL Speed Cut Auger Bit Set 3Pc Set Includes 5/8" 3/4" 1" Overall Length 6 (38603)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (2NUCNGA432-BN2000)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 3, Carbide (WNMG333EMU-AC6030M)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332EGZ-AC415K)
- SUMITOMO Square Turning Insert, Square, 3, SNMG, 1, Carbide (SNMG321EGU-AC8025P)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1, Carbide (CCMT21.51ELU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGG, 1, Carbide (DNGG431ESUJ-H1)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT11T304-FP6 WPP20S)
- Sumitomo Turning Inserts