Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 2, CCGT, .5, Cermet
Mfr # CCGT21.50.5LFX-T1500Z
Zoro # G6333568
product price: $7.95
/ea
Sold in multiples of 10 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCGT
- Inscribed Circle 2
- Insert Size 21.50.5
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # CCGT21.50.5LFX-T1500Z
- Zoro # G6333568
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21.50.5 |
Corner Radius | .5 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.110" |
Description
Diamond Turning Insert, Chip-Breaker Code LFX, Inscribed Circle 1/4 in, ANSI Code CCGT21.50.5LFX, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Double-Cut Profile Universal T-Track with Predrilled Mounting Holes - 24-Inch (19814)
- LEVEL 5 TOOLS Putty Knife, CS, Soft Grip, 5 (5-151)
- SEYMOUR MIDWEST Seymour Fence Pliers, 10" Round Nose Head (41021)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3140)
- SUMITOMO VBGT22.001 LFYS Grade AC5025S Carbide Turning Insert (10T6AYF)
- SUMITOMO DCMT32.51 EGU Grade AC5025S Carbide Turning Insert (19T6DCX)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0468 in, Carbide (TPG323-AC8025P)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 2, Carbide (WNMG332EMU-AC6030M)
- SUMITOMO TNMG433 EMU Grade AC5015S Carbide Turning Insert (TNMG433EMU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT431ENK-AC8025P)
- WALTER Triangle Turning Insert, Triangle, 7/32 in, TCGT, 0.4 mm, Carbide (TCGT090204-FN2 WNN10)
- Sumitomo Indexable Tools