Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide
Mfr # CCGT21.51NAG-H1
Zoro # G6333428
product price: $12.35
/ea
Sold in multiples of 10 for $123.50
$123.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCGT
- Inscribed Circle 2
- Insert Size 21.51
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # CCGT21.51NAG-H1
- Zoro # G6333428
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.110" |
Nose Radius | 0.0156" |
Description
Diamond Turning Insert, Chip-Breaker Code NAG, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CCGT21.51NAG, Chip-Breaker Style Single, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN LD WRKSHOP VISE STND4.5"" (2026303)
- BLAIR EQUIPMENT CO HOLE CUTTER 1" (BL14632)
- AIRSPADE AirSpade, w/3 ft. Barrel w/Dirt Shield (HT131)
- BOSCH T15RC 15PC T-shank Mixed JSB Robust (T15RC)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet (TCMT21.51EFB-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-ACP200)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMX, 3, PCD (NF-DNMX433LD-DA1000)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332ENG-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMX, 2, PCD (NFVCMX332-DA1000)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide (VBMT221ELU-AC530U)
- SUMITOMO Coated Carbide Insert P20/P30 0.1875 Thick 0.0313 Corner Rd Triangular (TPMR432ENF-AC8025P)
- Sumitomo Turning Inserts