Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 2, CCGA, 1, CBN
Mfr # 2NUCCGA21.51WG-BN7500
Zoro # G6374125
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCGA
- Inscribed Circle 2
- Insert Size 21.51
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # 2NUCCGA21.51WG-BN7500
- Zoro # G6374125
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.110" |
Nose Radius | 0.0156" |
Depth of Cut | 0.0150 in |
Description
Diamond Turning Insert, Chip-Breaker Code WG, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code 2NU-CCGA21.51WG, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, BS, 24x4", Wood Hndl (CF743B)
- KIPP Indexing Plunger D1= M10X1, D=5, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1105)
- UNI-RAM Uni-Ram URM-KIT-GCTOOLS Gun Cleaner Tool Kit (URM-KIT-GCTOOLS)
- CRAFTSMAN Black, Magnetic Power Strip, Steel (CMST82693)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, .5, Carbide (CCMT21.50.5ESU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-ACP200)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TNMG, 0.0156 in, Carbide (TNMG221ENK-AC820P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0156 in, CBN (NUTPGD631-BN7000)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432EMU-AC830P)
- SUMITOMO Turning Insert, Trigon, 4, WNGA, 2, CBN (6NCWNGA432-BNC200)
- KYOCERA Turning Insert, Diamond, CNMG 431WP TN61 (CNMG431WPTN610)
- Sumitomo Indexable Tools