Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 2, CCGA, 1, CBN
Mfr # 2NUCCGA21.51-BN7000
Zoro # G6374159
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCGA
- Inscribed Circle 2
- Insert Size 21.51
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # 2NUCCGA21.51-BN7000
- Zoro # G6374159
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.110" |
Depth of Cut | 0.0150 in |
Description
Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code 2NU-CCGA21.51, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch-Rd 2.250 27, 1Mm 730 (437AV)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (40701)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/4-16UNF (C65619)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5mm 6 pt Metric Socket, 6 Points (41404)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0625 in, Carbide (TNMG434EME-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC200)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EGE-AC810P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide (DCMT21.52ESU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide (CCGT21.51NAG-H1)
- SUMITOMO Turning Insert, Round, 4, RNMG, Carbide (RNMG43ENT-AC830P)
- MICRO 100 Triangle Turning Insert, Triangle, 2, TCMT, 1 (50-1300)
- Sumitomo Indexable Tools