Shop All Turning Inserts
Sumitomo
CBN Insert
Mfr # 2NUDNGA432-BN350
Zoro # G7270553
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Application Finishing
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # 2NUDNGA432-BN350
- Zoro # G7270553
- Country of Origin Multiple
- Category Turning Inserts
Details
Item | CBN Insert |
Insert Shape | Square |
Insert Application | Finishing |
Shape | Square |
Description
CBN Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14246)
- UTICA Torque Wrench, 40-200 Rng, 120 In-Lb (CHA-23)
- TEKTON 7/32 Inch Alignment Punch (66176)
- DEWALT 7/8" SDS Max Hollow Bit (DWA58078)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, .5, Carbide (CCMT21.50.5ESU-AC6030M)
- SUMITOMO Turning Insert, Round, 4, RNMG, Carbide (RNMG43ENT-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet (CCMT21.51ESU-T1500A)
- SUMITOMO Square Turning Insert, Square, 6, SNMG, 3, Carbide (SNMG643EMU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5MESI-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide (VCMT332ESU-AC830P)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747791)
- Sumitomo Indexable Tools