Shop All Screw Machine Length Drill Bits
Sumitomo
Carbide Drill, 0.750" Shank dia.
Mfr # MDW07500HGS3
Zoro # G7265008
product price: $907.99
/ea
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # MDW07500HGS3
- Zoro # G7265008
- Country of Origin Multiple
- Category Screw Machine Length Drill Bits
Details
Item | Drill |
Description
Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 5, M16X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.51687X40)
- CLEVELAND 50PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1mm-5.9mm (C00960)
- CLEVELAND Spiral Point Tap, 1/4"-28, Plug, UNF, 2 Flutes, Bright (C57139)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/16" (52mm) (DCH0216-G)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish (55105)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49204)
- CLEVELAND Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15082)
- OSG Screw Machine Drill Bit, 21.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (6171511)
- CLEVELAND Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14214)
- CHICAGO-LATROBE Screw Machine Drill Bit, #23 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49393)
- CLEVELAND Screw Machine Drill Bit, #28 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04436)
- Sumitomo Drill Bits