Shop All Jobber Length Drill Bits
Sumitomo
Carbide Drill, 0.656 " Shank dia.
Mfr # MDW06562GS4
Zoro # G7266161
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # MDW06562GS4
- Zoro # G7266161
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #14 |
Details
Item | Drill |
Measurement System | Wire |
Description
Drill, Drill Bit Size #14, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" x 10" Magnetic Bit Shaft (310903GR)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 3 (PT244GM)
- BOSCH 44 pc. Screwdriver Bit Set (SDMS44)
- BIG HORN 1 Inch Carbide Tipped Spur Bit - 1/2 Inch Shank with 3/8 Inch Hex End (Replaces Templaco MS-401-6C) (70151)
- SUPER TOOL #7 Carbide 135 Deg. Jobber Length Drill Bit (50586)
- IRWIN DRILL BIT 7/32""BLK OXIDE (67514)
- MELIN TOOL CO 4.50mm Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 70 mm (HDR-4.5MM)
- OSG 8.10mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8692810)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 5.20mm (C70099)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3543)
- DRILLCO 9/64, JOBBER LENGTH DRILL - 100SE (100SE109)
- Sumitomo Jobber Length Drill Bits