Shop All Double End Drill Bits
Sumitomo
Carbide Drill, 0.551" Shank dia.
Mfr # MDW1400GS4
Zoro # G7263413
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # MDW1400GS4
- Zoro # G7263413
- Country of Origin United States
- Category Double End Drill Bits
Details
Item | Drill |
Description
Drill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Double Roller Tamp, Thread Adapter, 36" (CC952)
- RIDGID Model 535 Power Threading Machine, 93287, Hammer Chuck, 1/2" - 2" NPT (535)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520050012)
- KIPP Cam Lever Size: 1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2X40)
- SUMITOMO Carbide Drill, 0.437 " Shank dia. (MDW04062GS2)
- SUMITOMO Insert Drill, Indexable (WDX0875D4S100)
- SUMITOMO Carbide Drill, 0.125" Shank dia. (MDW1250XHV12)
- SUMITOMO Drill Tip, Coated, Carbide (SMDT06562MTL-ACX70)
- ROCKY MOUNTAIN TWIST Rmt Drill And Driver #8 (95000092)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC #30 Bulk Packed (C23811BP)
- MALCO #30 Double Ender Sheet Metal Drill Bit 12 pack (DE30)
- Sumitomo Drill Bits