Shop All Screw Machine Length Drill Bits
Sumitomo
Carbide Drill, 0.413" Shank dia.
Mfr # MDW1050HGS8
Zoro # G7254322
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # MDW1050HGS8
- Zoro # G7254322
- Country of Origin Multiple
- Category Screw Machine Length Drill Bits
Details
Item | Drill |
Description
Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 19mm Size (J1219MH-T500)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711LCSZ)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 15 mm Size, Standard Socket, Black Phosphate (49-66-6247)
- SUMITOMO Indexable Drill, PK10 (WDXT052504-G-ACP300)
- CLEVELAND Screw Machine Drill Bit, 8.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14767)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48729)
- CLEVELAND Screw Machine Drill Bit, B Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14404)
- CHICAGO-LATROBE Screw Machine Drill Bit, 39/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48539)
- OSG Screw Machine Drill Bit, 1.82 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608182)
- CLEVELAND Screw Machine Drill Bit, #13 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15103)
- OSG Screw Machine Drill Bit, P Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Spiral Flute (HP253-3228)
- Sumitomo Screw Machine Length Drill Bits