Shop All Extra Long Drill Bits
Sumitomo
Carbide Drill, 0.406" Shank dia.
Mfr # MDW4063XHV12
Zoro # G7238800
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # MDW4063XHV12
- Zoro # G7238800
- Country of Origin United States
- Category Extra Long Drill Bits
Details
Item | Drill |
Standards | Not Rated |
Description
Drill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m18 X.75 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-18X.75)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32031)
- PELICAN Black Protective Case, 33.3"L x 24.4"W x 19"D (IM3075)
- DRILL AMERICA 13/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13/16)
- DRILL AMERICA 3/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX63/32)
- DRILL AMERICA 3/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X3/8)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/8 (11100)
- DRILL AMERICA 1/16"x6" HSS Aircraft Extension Drill Bit, Cutting Direction: Right Hand (DWDA/CX61/16)
- DRILL AMERICA 7/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67/32)
- OSG Extra Long Drill Bit, 230mm L, 7.90mm dia. (654031212)
- DRILL AMERICA 3/16"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X3/16)
- Sumitomo Drill Bits