Shop All Metal Polish and Stone Care
Suma
Suma Inox D7, 32 oz Spray Bottle, PK6
Mfr # 94368259
Zoro # G1439920
product price: $177.99
/pk 6, $29.67/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemicals For Use On Aluminum; Brass; Copper; Stainless Steel
- Fragrance Hydrocarbon
- Capacity 32 oz
- Container Type Spray Bottle
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suma
- MFR # 94368259
- Zoro # G1439920
- UPC # 10807174533689
- Country of Origin Canada
- Category Metal Polish and Stone Care
Details
Chemicals For Use On | Aluminum; Brass; Copper; Stainless Steel |
Fragrance | Hydrocarbon |
Capacity | 32 oz |
Container Type | Spray Bottle |
Form | Liquid |
Contains | Dipropylene Glycol; Isoparaffinic Solvent; Propylene Glycol |
Net Weight | 12.037 lbs |
Effective to Remove | Oil-Based Soil |
For Use On | Kitchens |
Description
Suma® Inox D7, 32 oz Spray Bottle, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG PR70 Heavy-Duty Maintenance Wipers, 50 wipers/pkg, 20 pkg/case 13" L x 12" W, 1000PK (WIP304)
- PERFECT CLEAN 12" Frame Pc Flat Mop 11", Aluminum (VKN10510)
- OXICLEAN OxiClean No Scent Stain Remover Powder 5 lb (51650)
- RUBBERMAID COMMERCIAL Deluxe Carry Caddy, 8-Compartment, 15w x 7.4h, Black (FG315488BLA)
- OATEY Paste Flux 1.7Oz W/O Brush (30011)
- TWINKLE No Scent Brass and Copper Cleaner 4.4 oz Cream (525105)
- AMPG Surface Plate Cleaner, Pint, Cap Top (Z9412)
- MIRACLE SEALANTS Cleaner, Spray Bottle, 32 oz., PK6 (TSC632OZR)
- WEIMAN Stainless Steel Cleaner and Polish, Trigger Spray Bottle, 22 oz, Ready to Use (108A)
- ZEP Stainless Steel Polish, 14 oz Aerosol, PK12 (ZUSSTL14)
- GENUINE JOE Genuine Joe Stainless Steel Cleaner (GJO02114)
- Suma Metal Polish and Stone Care