Shop All Air Fresheners & Odor Eliminators
Suma
Dumpster Fresh, Floral, 32 oz Spray Bottle, PK4
Mfr # 94266359
Zoro # G5166951
product price: $120.99
/pk 4, $30.25/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Spray Bottle
- Fragrance Floral
- Color Green
- Recommended Dilution 0.0861111111111111
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suma
- MFR # 94266359
- Zoro # G5166951
- UPC # 10807174528340
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 oz |
Details
Type | Spray Bottle |
Fragrance | Floral |
Color | Green |
Recommended Dilution | 0.0861111111111111 |
Cleaner Form | Liquid |
Cleaner Container Type | Spray Bottle |
Item | Air Fresheners/Odor Eliminators |
Application | Odor Control |
Net Weight | 9.48 lbs |
Container Type | Spray Bottle |
Description
Suma® Dumpster Fresh, Floral, 32 oz Spray Bottle, 4/Carton
- •Eliminates unbearable odors quickly and easily.
- •Three-part treatment formula quickly goes to work creating enzymes to digest grease and other organic soils.
- •Applied bacteria keep odors from coming back.
- •Requires no scrubbing, just spray and walk away.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Soap Dispenser, Manual, Foam, Silver (53060)
- MALISH Scrubbing Rotary Brush 12", Plastic Block Polypropylene (782712NP)
- NILFISK Sleeve Filter, Dry, Main Filter (61543000)
- WET & FORGET Shower Cleaner, 64 oz., Vanilla, Clear (801064)
- GLOBAL INDUSTRIAL Automatic Air Freshener Dispenser Starter Kit, 1 Dispenser & 12 Refills, Mountain Air (641085)
- NAMCO MANUFACTURING Super Destroyer Odor Eliminator, 1 gal. (2050B)
- ARM & HAMMER Fridge-n-Freezer Pack Baking Soda, Unscented, 16 oz, Powder (33200-84011)
- ARM & HAMMER Fridge-N-Freezer Pack Baking Soda, Unscented, Powder, 16 oz, PK12 (33200-84011)
- CHASE Metered Air Freshener Mulberry, 7oz, PK12 (438-5169)
- ECO AIR Eco Air Passive Air Frehener 36 Cb, PK6 (EA-F-006I036M-06)
- ARM & HAMMER Deodorizing Filter, 4.3 oz., Carton, PK8 (33200-01710)
- Suma Air Fresheners & Odor Eliminators