Shop All Dishwashing Detergents
Suma
Concentrated Pot & Pan Detergent, Floral, 2.6qt Optifill System Refill
Mfr # 94977476
Zoro # G6072733
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Floral
- Chemicals For Use On Ceramic; Glass; Metal; Plastic
- Cleaner Container Size 2.6 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suma
- MFR # 94977476
- Zoro # G6072733
- UPC # 807174530513
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 2.6 qt |
Size | 2.6 qt |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Floral |
Chemicals For Use On | Ceramic; Glass; Metal; Plastic |
Effective to Remove | Cooked-On Grease; Dirt; Food Particles; Organic Matter |
For Use On | Ceramic; Glass; Metal; Plastic |
Application | Manual Dishwashing Detergent |
Net Weight | 7.518 lbs |
Form | Liquid |
Container Type | Bottle |
Color | Blue |
Recommended Dilution | 1.77777777777778 |
Description
Suma® Supreme Concentrated Pot and Pan Detergent, Floral, 2.6qt Optifill System Refill
- •Super-concentrated, high-active formula offers superior grease-cutting performance.
- •Cuts through the toughest grease to get your pots, pans and food prep utensils clean.
- •Contains biodegradable surfactants, is phosphate-free and Kosher certified.
- •Designed for use in the OptifillTM Dispensing System.
- •Designed for use in three-compartment sinks; ideal for restaurants, convenience stores and caterers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 1 gal. Liquid Hand Cleaner Jug (308524)
- KIMBERLY-CLARK PROFESSIONAL Pro Automatic Hard Roll Towel Dispenser, White, use Blue Core Towels, 12.66" x 16.44" x 9.18", Qty 1 (34349)
- PIG Sorbents, 20 gal, 8 in x 30 in, Oil, White, Polypropylene (SKM413)
- DIVERSEY Pot and Pan Cleaner, 32 oz., Unscented (101109768)
- METHOD 18 Oz. Sea Minerals Dish Soap (7341)
- METHOD Lemon Mint Scent Pods Dishwasher Detergent 17.2 oz , 30PK (329101)
- ZEP Warewash Detergent, White, 8 lb., PK4 (269501)
- DAWN ULTRA PLATINUM Dawn Platinum Powerwash Fresh Scent Foam Dish Spray 16 oz (52364)
- MMCD Mrs. Meyer's Clean Day Peony Scent Liquid Dish Soap Refill 48 oz (316568)
- U.S.CHEMICAL Liquid Special Pink Detergent 1 gal. Jug, PK4 (057763.)
- DAWN Ultra Liquid Dish Detergent, Original Scent, 18 oz Pour Bottle, 10PK (80736874)
- Suma Dishwashing Detergents