Shop All Arts & Crafts
Sulyn
Pony Beads in Box, 2300-Piece Set
Mfr # SUL55467
Zoro # G310764200
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Polystyrene (PS)
- Includes 2300 Beads in Storage Box
- Recommended Age 6+ years
- Recommended Grade 1+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sulyn
- MFR # SUL55467
- Zoro # G310764200
- UPC # 717968554673
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Material | Polystyrene (PS) |
Includes | 2300 Beads in Storage Box |
Recommended Age | 6+ years |
Recommended Grade | 1+ |
Description
Sulyn Pony Bead Box contains beads in three different finishes and six different colors for more creative fun. Beads work great with Sulyn Thick Elastic Cord sold separately. All of the beads are stored in a convenient, divided storage box with lid to keep each color and shade separate. Includes 2300 beads.
- •Large bead box offer endless possibilities for hours of fun
- •Convenient divided storage box with lid
- •3 finishes opaque, transparent, and pearl that work great with Thick Elastic Stretch Cord (sold separately)
- •Includes 2300 beads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX MINI FLEX TAPE PTCH&REPAIR KT (POOLKITMINI)
- INTERTAPE Utility Grade Filament Tape, 24Mmx54.8M (FT70)
- MARKAL Trades-Marker Refill Pack, Yellow, PK12 (96241)
- UNIVERSAL High-Density Shredder Bag, 25-33gal, PK100 (UNV35948)
- CRAYOLA Classpack Triangular Crayons, 16 Colors, PK256, 256PK (52-8039)
- PACON Paper Roll, 48"x50ft., Pink (57265)
- MARVY UCHIDA Chisel Tip Chalk Marker, White, PK12 (4830)
- JACK RICHESON Jack Richeson 2002178 0.25 in. x 10 ft. Aluminum Armature Wire; Metallic (2002178)
- CRAYOLA Washable Glitter Glue, 9 Carton, Assorted PK (CYO693527)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Burnt Sienna (27509)
- SAX True Flow Gloss Glaze, Sky Blue Wedgewood, 1 Pint (S2152X)
- Sulyn