Shop All Rotary Screw Air Compressors
This Product is Discontinued
Sullair
Rotary Screw Air Compressor, 7.50 HP (Discontinued)
Mfr # ST510RD/208-230/460/3/60
Zoro # G2867763
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 7.5 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 208 to 230V AC, 460V AC
- Free Air CFM @ Max. Pressure - Air Compressor 26.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sullair
- MFR # ST510RD/208-230/460/3/60
- Zoro # G2867763
- UPC # 850783007426
- Country of Origin China
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 80 gal |
Overall Length | 64 in |
Overall Height | 63 in |
Overall Depth | 23 in |
Tank Size | 80 gal. |
Air Tank Size | 80 gal |
Outlet Size | 3/4 in |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 7 1/2 hp, Free Air Flow Rate @ Maximum Pressure 26.5 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 80 gal, Phase Three, Input Voltage 208 to 230V AC, 460V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Current Rating 18.2/22.8 A, Frequency 60 Hz, Maximum Speed 3,520 RPM, Duty Cycle Continuous, Sound Level 67 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.