Shop All Rotary Screw Air Compressors
This Product is Discontinued
Sullair
Rotary Screw Air Compressor, 25.0 HP (Discontinued)
Mfr # ST1808/230-460/3/60
Zoro # G2868168
Item requires special delivery charges. A $1,000.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Air Dryer Included No
- HP - Air Compressor 25.0
- Phase - Electrical 3
- Input Voltage - Air Compressor 240V AC, 480V AC
- Free Air CFM @ Max. Pressure - Air Compressor 103
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sullair
- MFR # ST1808/230-460/3/60
- Zoro # G2868168
- UPC # 850783007563
- Country of Origin China
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 1.0 gal |
Tank Size | 1 gal. |
Overall Length | 53 in |
Overall Depth | 29 in |
Overall Height | 51 in |
Outlet Size | 3/4 in |
Air Tank Size | 1 gal |
Description
Rotary Screw Air Compressor, Air Tank Style Tankless, Output Power 25 hp, Free Air Flow Rate @ Maximum Pressure 103 cfm, Maximum Operating Pressure 115 psi, Air Tank Size 1 gal, Phase Three, Input Voltage 240V AC, 480V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 29.2/33.6 A, Frequency 60 Hz, Maximum Speed 1,770 RPM, Duty Cycle Continuous, Sound Level 75 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.