Shop All Wall Mount Hooks
Sugatsune
Utility Swing Hook, 304 SS, 63/64 In
Mfr # 4CRY4
Zoro # G2098293
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Stainless Steel
- Hook Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sugatsune
- MFR # 4CRY4
- Zoro # G2098293
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 1 1/2 in |
Hook Base Width | 5/8 in |
Depth | 7/8 in |
Height | 1-37/64" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw Mount |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Stainless Steel |
Hook Finish | Satin |
Working Load Limit | 14 lb |
Projection | 1 1/8 in |
Hook Eye Inside H | 1/4 in |
Hook Eye Inside W | 1/4 in |
Weight | 27 g |
Hardware | Included |
Includes | screws |
Finish | Satin |
Material | 304 Stainless Steel |
Hook Type | Utility |
Item | Swing Hook |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Stainless Steel, Hook Finish Satin, Working Load Limit 14 lb, Hook Height 1 1/2 in, Hook Base Width 5/8 in, Projection 1 1/8 in, Hook Eye Inside H 1/4 in, Hook Eye Inside W 1/4 in, Depth 7/8 in, Weight 27 g, Includes Screws, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx114mm (303818D)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G347 (KC-SM-NK-347)
- STOCKCAP S Caps-1.000-1.000-0.060-701-89-BLACK, 100PK (707749)
- PRIME-LINE Cabinet Lock, 5/8 in., Diecast with Steel Cams, Chrome, Keyed Different Single Pack (MP4454)
- SUGATSUNE Utility Hook, 304 SS, 1-17/64 In (4CRU4)
- SUGATSUNE Utility Hook, 303 SS, 1-31/32 In (4CRV7)
- SUGATSUNE Utility Butterfly Hook, 304 SS, 1-41/64 In (4CRY1)
- SUGATSUNE Utility Hook, 304 SS, 4/5 In (4CRW3)
- SUGATSUNE Utility Hook, 304 SS, 63/64 In (4CRU5)
- SUGATSUNE Utility Hook, 303 SS, 4-23/32 In (4CRV5)
- HOMEPAGE Hook Ceiling 4.125 in. No 3 Zinc - Case of 20 (HO435524)
- Sugatsune Wall Mount Hooks