Shop All Wall Mount Hooks
Sugatsune
Utility Swing Hook, 304 SS, 1-7/32 In
Mfr # 4CRY3
Zoro # G3160954
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Stainless Steel
- Hook Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4CRY3
- Zoro # G3160954
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 2 3/8 in |
Hook Base Width | 1 1/2 in |
Depth | 1 1/8 in |
Width | 25/64" |
Height | 2-7/16" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw Mount |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Stainless Steel |
Hook Finish | Satin |
Working Load Limit | 14 lb |
Projection | 1 1/8 in |
Hook Eye Inside H | 1/4 in |
Hook Eye Inside W | 1/4 in |
Weight | 45 g |
Hardware | Included |
Mounting | Screw |
Includes | screws |
Material | 304 Stainless Steel |
Finish | Satin |
Item | Swing Hook |
Hook Type | Utility |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Stainless Steel, Hook Finish Satin, Working Load Limit 14 lb, Hook Height 2 3/8 in, Hook Base Width 1 1/2 in, Projection 1 1/8 in, Hook Eye Inside H 1/4 in, Hook Eye Inside W 1/4 in, Depth 1 1/8 in, Weight 45 g, Includes Screws, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 13" x 5" Surface Mounted Lockbox - Keyed Alike (LB-3)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Square Stainless Steel Body, Boron Shackle, 13/16 in W (M1KASTS)
- KEYLESS FACTORY KeylessFactory: 2017 FORD EMERGENCY KEY (EKB-FORD-7)
- AMEROCK Allison Value Series Cabinet Knob, 1116 in Projection, Zinc, Polished Chrome (BP5301226)
- SUGATSUNE Utility Hook, 303 SS, 4-23/32 In (4CRV5)
- SUGATSUNE Utility Hook, 303 SS, 1-25/32 In (4CRV6)
- SUGATSUNE Utility Hook, 304 SS, 7/8 In (4CRW8)
- SUGATSUNE Utility Hook, 304 SS, 63/64 In (4CRU5)
- SUGATSUNE Utility Butterfly Hook, 304 SS, 1-41/64 In (4CRY1)
- SUGATSUNE Utility Hook, 304 SS, 1 In (4CRU7)
- HILLMAN Hillman Fasteners 122388 Adjustable Hanger (711935)
- Sugatsune Wall Mount Hooks