Shop All Wall Mount Hooks
Sugatsune
Utility Rotating Hook, 304 SS, 1-31/32 In
Mfr # 4CRW4
Zoro # G2772025
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Points Per Hook 2
- Number of Hooks 2
- Basic Hook Material Stainless Steel
- Hook Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4CRW4
- Zoro # G2772025
- Country of Origin Japan
- Category Wall Mount Hooks
Dimensions
Hook Height | 1 1/2 in |
Hook Base Width | 1/2 in |
Base Dia. | 1.50 in |
Depth | 1 7/8 in |
Height | 1-1/2" |
Details
Hook Item | Double Point Hook |
Fastening Method | Screw Mount |
Points Per Hook | 2 |
Number of Hooks | 2 |
Basic Hook Material | Stainless Steel |
Hook Finish | Satin |
Working Load Limit | 6 1/2 lb |
Projection | 7/8 in |
Hook Eye Inside H | 1/4 in |
Hook Eye Inside W | 1/4 in |
Hardware | Included |
Mounting | Screw |
Includes | screws |
Item | Rotating Hook |
Finish | Satin |
Material | 304 Stainless Steel |
Hook Type | Utility |
Points per Hook | 2 |
Description
Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 2, Basic Hook Material Stainless Steel, Hook Finish Satin, Working Load Limit 6 1/2 lb, Hook Height 1 1/2 in, Hook Base Width 1/2 in, Projection 7/8 in, Hook Eye Inside H 1/4 in, Hook Eye Inside W 1/4 in, Base Dia. 1.50 in, Depth 1 7/8 in, Includes Screws, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA DP1230A Over-sized Wired Antique Copper Bronze Lighted Pushbutton Doorbell (DP1230A)
- KWIKSET VB Aliso Entry Lockset (400AO 11P SMT 6AL RCS V1)
- ELEMENTS BY HARDWARE RESOURCES 4" Center-to-Center Stainless Steel Torino Cabinet Wire Pull (K271-4SS)
- PRIMELINE TOOLS 1" W x 3" H Brass Plated Door Hinges Brass, Bi-Fold, Plated, PK6 (MP6656)
- SUGATSUNE Utility Hook, 303 SS, 1-25/32 In (4CRV6)
- SUGATSUNE Utility Hook, 304 SS, 1-3/10 In (4CRV3)
- SUGATSUNE Utility Hook, 304 SS, 4/5 In (4CRW3)
- SUGATSUNE Utility Hook, 304 SS, 7/8 In (4CRW8)
- SUGATSUNE Utility Hook, 304 SS, 1 In (4CRU7)
- SUGATSUNE Utility Hook, 303 SS, 2-3/5 In (4CRV8)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV3)
- Sugatsune Wall Mount Hooks