Shop All Wall Mount Hooks
Sugatsune
Utility Latch Hook, 304 SS, 63/64 In
Mfr # 4CRY6
Zoro # G0758396
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Stainless Steel
- Hook Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4CRY6
- Zoro # G0758396
- Country of Origin Japan
- Category Wall Mount Hooks
Dimensions
Hook Height | 1 1/2 in |
Hook Base Width | 1 1/4 in |
Depth | 7/8 in |
Width | 1-11/32" |
Height | 1-29/64" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw Mount |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Stainless Steel |
Hook Finish | Unfinished |
Working Load Limit | 33 lb |
Projection | 7/8 in |
Weight | 40 g |
Hardware | Included |
Includes | 3.5 x 16 Screws |
Hook Type | Utility |
Finish | Plain |
Material | 304 Stainless Steel |
Item | Latch Hook |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Stainless Steel, Hook Finish Unfinished, Working Load Limit 33 lb, Hook Height 1 1/2 in, Hook Base Width 1 1/4 in, Projection 7/8 in, Depth 7/8 in, Weight 40 g, Includes 3.5 x 16 Screws, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Solid/Expressions 61" Backsplash (5448-S33)
- ZORO SELECT O-Ring, Dash 257, Viton, 0.13 In., PK2 (U38871.012.0587)
- A LA MAISON CEILINGS 39-in x 6-in 12-Pack Country White Smooth Surface-mount Ceiling Plank, 12PK (WP02cw-12)
- ZORO SELECT O-Ring, Dash 015, Buna N, 0.07 In., PK100 (U38805.006.0056)
- SUGATSUNE Utility Hook, 303 SS, 2-3/5 In (4CRV8)
- SUGATSUNE Utility Hook, 303 SS, 1-31/32 In (4CRV7)
- SUGATSUNE Utility Hook, 304 SS, 4/5 In (4CRW3)
- SUGATSUNE Utility Hook, 304 SS, 2-9/16 In (4CRV1)
- SUGATSUNE Utility Swing Hook, 304 SS, 63/64 In (4CRY4)
- SUGATSUNE Utility Hook, 303 SS, 1-25/32 In (4CRV6)
- PEARL Shock Cord, .125 In Wide, 15 Yds, Black (3Pk) (M5090-15BK)
- Sugatsune Wall Mount Hooks