Shop All Wall Mount Hooks
Sugatsune
Utility Hook, 303 SS, 1-31/32 In
Mfr # 4CRV7
Zoro # G0383695
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Stainless Steel
- Hook Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4CRV7
- Zoro # G0383695
- Country of Origin Japan
- Category Wall Mount Hooks
Dimensions
Hook Height | 2 7/8 in |
Hook Base Width | 3/8 in |
Depth | 1 7/8 in |
Height | 2-29/32" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw Mount |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Stainless Steel |
Hook Finish | Chrome |
Working Load Limit | 26 lb |
Projection | 1 7/8 in |
Hook Eye Inside H | 1/4 in |
Hook Eye Inside W | 1/4 in |
Weight | 40 g |
Hardware | Included |
Includes | 3.5 x 16 Screws |
Hook Type | Utility |
Finish | Mirror |
Material | 303 Stainless Steel |
Item | Wall Hook |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Stainless Steel, Hook Finish Chrome, Working Load Limit 26 lb, Hook Height 2 7/8 in, Hook Base Width 3/8 in, Projection 1 7/8 in, Hook Eye Inside H 1/4 in, Hook Eye Inside W 1/4 in, Depth 1 7/8 in, Weight 40 g, Includes 3.5 x 16 Screws, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Parts N523127 (N523127)
- EKENA MILLWORK Americraft 4-Board Exterior Wood 2 Equal Panel Framed Board-n-Batten Shutters, ARW101BF414X46UNH (ARW101BF414X46UNH)
- SARGENT Rim Cylinder, LA Keyway, 1-Bit, US32D, 4 Pack (34 LA 32D (4PK))
- ZORO SELECT Hole Plug, Hole D 1/2 In, Blk, PK25 (1ELV1)
- SUGATSUNE Utility Hook, 304 SS, 63/64 In (4CRU5)
- SUGATSUNE Utility Hook, 303 SS, 4-23/32 In (4CRV5)
- SUGATSUNE Utility Hook, 304 SS, 1-1/4 In (4CRU8)
- SUGATSUNE Utility Hook, 304 SS, 4/5 In (4CRW3)
- SUGATSUNE Utility Hook, 304 SS, 1-1/32 In (4CRU3)
- SUGATSUNE Utility Hook, 304 SS, 7/8 In (4CRW8)
- ADVANTUS Flip Chart Hook, 2" (50012)
- Sugatsune Wall Mount Hooks