Shop All Shelf Brackets
Sugatsune
Ultra Mini Lid Support
Mfr # 4CRK4
Zoro # G1749002
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 and 304 Stainless Steel
- Load Capacity (Lb.) 13
- Max. Angle (Deg.) 90 Degrees
- Min. Opening Width (In.) 4 in
- Hardware Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4CRK4
- Zoro # G1749002
- Country of Origin China
- Category Shelf Brackets
Dimensions
Min. Opening Width (In.) | 4 in |
Min. Opening Depth (In.) | 1 in |
Details
Material | 303 and 304 Stainless Steel |
Load Capacity (Lb.) | 13 |
Item | Ultra Mini Lid Support |
Max. Angle (Deg.) | 90 Degrees |
Hardware | Not included |
Finish | polished |
Description
Ultra Mini Lid Support, Material 303 and 304 Stainless Steel, Load Capacity (Lb.) 13, Polished Finish, Hardware Not Included, Min. Opening Width (In.) 4 in, Min. Opening Depth (In.) 1 in, Max. Angle (Deg.) 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga. 14 in. L 160 lb (180 WH 14)
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG38)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 47 1/2 in H x 37 in W, 7 Shelves, Gray (3-324SSB)
- DC CARGO E-Track Shelf Brackets, 2PK (ETFSB-2)
- SUGATSUNE Load Rated Angle Bracket (4CRT8)
- SUGATSUNE Load Rated Angle Bracket (4CRT7)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN9)
- SUGATSUNE Speed Control Lid Support, Downward, Color: Black (4CRN7)
- SUGATSUNE Locking Lid Support (4CRL6)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP3)
- ONWARD 7 116inch 180 mm Decorative Shelf Bracket, OilRubbed Bronze (4975ORB070V)
- Sugatsune Shelf Brackets