Shop All Cabinet Knobs
Sugatsune
Sugatsune SUSDH001 BLK 2-Way Adjustable Mat Droplid Hinge; Black - 0.62 x 0.75 in.
Mfr # SUSDH001 BLK
Zoro # G704068150
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # SUSDH001 BLK
- Zoro # G704068150
- Country of Origin China
- Category Cabinet Knobs
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Features- Opens lid 90° to be flush with adjacent panel
- Two way adjustment (overlay and door gap)
- Flush when open, ideal for writing desk application
- Compatible with downward opening lid stays (SUSDS-100 Series, SUNSDX-10 Series, SUHDS-10 Series)
- Color: Black
- Size: 0.62 x 0.75"
- Door Thickness: 16 to 20 mm (5/8" to 3/4")
- Overlay Coverage: 14 to 16 mm (9/16" to 5/8")
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Pads, Self-Stick, Round, 1-1/2", PK8 (10J990)
- HOWARD BERGER/GUARD SECURITY Hidden Shackle, Keyed Alike 2-7/8-Inch Steel Commercial Padlock, 3PK (2010-115625)
- HAGER COMPANIES Hager 5300 Series Door Closer 5300 MLT 1-6 ALM (5300M16ALM)
- RANDALL TRIPLE SEAL SWEEP UP TO 1In. GAP (4 FT V-62T-BR)
- SUGATSUNE Cabinet Knob, 304 Stainless Steel, SS, Proj. 55/64" (RSS-25/M)
- SUGATSUNE Sugatsune SUGH340 CRP Glassdoor Hinge Pin Inset; Chrome - 1.5 in. (SUGH340 CRP)
- SUGATSUNE Sugatsune SUKR50 Slide Bolt with 2 Strikes; Satin & Stainless Steel - 2 in. (SUKR50)
- SUGATSUNE Cabinet Knob, 304 Stainless Steel, SS, Proj. 29/32" (RSS-30/M)
- JEFFREY ALEXANDER 114 Diameter Satin Bronze Richard Cabinet Knob (171SBZ)
- PRIMELINE TOOLS Cabinet Knob Backplate, Satin Nickel (2 Pack) (U 10420)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-21420)
- Sugatsune Cabinet Knobs