Shop All Shelf Brackets
Sugatsune
Spring Loaded Self Opening Lid Support
Mfr # 4CRP5
Zoro # G3342272
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Finish polished
- Hardware Not included
- Torque (In.-Lbs.) 34
- Min. Opening Width (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sugatsune
- MFR # 4CRP5
- Zoro # G3342272
- Country of Origin China
- Category Shelf Brackets
Dimensions
Min. Opening Width (In.) | 6 in |
Min. Opening Depth (In.) | 2 in |
Details
Material | 304 Stainless steel |
Item | Spring Loaded Self Opening Lid Support |
Finish | polished |
Hardware | Not included |
Torque (In.-Lbs.) | 34 |
Type | Left Side |
Max. Angle (Deg.) | 70 Degrees |
Opening Angle (Deg.) | 34 Degrees |
Description
Spring Loaded Self Opening Lid Support, Type Left Side, Material 304 Stainless Steel, Polished Finish, Hardware Not Included, Torque (In.-Lbs.) 34, Min. Opening Width (In.) 6 in, Min. Opening Depth (In.) 2 in, Opening Angle (Deg.) 34 Degrees , Max. Angle (Deg.) 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5In Ignition Pliers W/Red Cushion Grip (50CGV)
- DC CARGO 85in-96in E-Track Shoring Beam Load Bar For Trailer, Aluminum (AB96T)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- STRUCTURAL PLASTICS Dunnage Rack, 1500 lb., HDPE, 66 W x 24 D (DT6624)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN4)
- SUGATSUNE Drop Leaf Brace (4CRK1)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN9)
- SUGATSUNE Speed Control Lid Support, Upward (4CRP1)
- SUGATSUNE Load Rated Angle Bracket (4CRT7)
- SUGATSUNE Speed Control Lid Support, Downward, Color: Black (4CRN7)
- PRIMELINE TOOLS Shelf Support Pegs, 1/4 in., Steel Construction, Brass (50 Pack) (MP9054)
- Sugatsune Shelf Brackets