Shop All Shelf Brackets
Sugatsune
Spring Loaded Self Opening Lid Support
Mfr # 4CRP3
Zoro # G0978826
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Min. Opening Depth (In.) 2 in
- Hardware Not included
- Max. Angle (Deg.) 70 Degrees
- Torque (In.-Lbs.) 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sugatsune
- MFR # 4CRP3
- Zoro # G0978826
- Country of Origin China
- Category Shelf Brackets
Dimensions
Min. Opening Depth (In.) | 2 in |
Min. Opening Width (In.) | 6 in |
Details
Material | 304 Stainless steel |
Item | Spring Loaded Self Opening Lid Support |
Hardware | Not included |
Max. Angle (Deg.) | 70 Degrees |
Torque (In.-Lbs.) | 26 |
Finish | polished |
Type | Right Side |
Opening Angle (Deg.) | 26 Degrees |
Description
Spring Loaded Self Opening Lid Support, Type Right Side, Material 304 Stainless Steel, Polished Finish, Hardware Not Included, Torque (In.-Lbs.) 26, Min. Opening Width (In.) 6 in, Min. Opening Depth (In.) 2 in, Opening Angle (Deg.) 26 Degrees , Max. Angle (Deg.) 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, HDPE, 55 gal, Unlined, Blue (POLY55TH-BL)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Red (30220RED)
- LITTLE GIANT Wire Reel Cart, Open Back Model (RT4-5TL)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 5 in H (EF4120.GY1)
- SUGATSUNE Load Rated Angle Bracket (4CRU1)
- SUGATSUNE Speed Control Lid Support, Top (4CRN1)
- SUGATSUNE Speed Control Lid Support, Top (4CRN2)
- SUGATSUNE Spring Loaded Self Opening Lid Support, Finish: Satin (4CRL3)
- SUGATSUNE Locking Lid Support (4CRL6)
- SUGATSUNE Drop Leaf Brace (4CRK1)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBHWH)
- Sugatsune Shelf Brackets