Shop All Shelf Brackets
Sugatsune
Spring Loaded Self Opening Lid Support
Mfr # 4CRL5
Zoro # G1233355
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Load Capacity (Lb.) 5.5
- Min. Opening Width (In.) 16.0 in
- Hand Non-Handed
- Max. Angle (Deg.) 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4CRL5
- Zoro # G1233355
- Country of Origin Japan
- Category Shelf Brackets
Dimensions
Min. Opening Width (In.) | 16.0 in |
Min. Opening Depth (In.) | 2.204 in |
Details
Material | 304 Stainless steel |
Load Capacity (Lb.) | 5.5 |
Item | Spring Loaded Self Opening Lid Support |
Hand | Non-Handed |
Max. Angle (Deg.) | 90 Degrees |
Finish | Satin |
Hardware | Not included |
Description
Spring Loaded Self Opening Lid Support, Material 304 Stainless Steel, Load Capacity (Lb.) 5.5, Satin Finish, Hardware Not Included, Min. Opening Width (In.) 16.0 in, Min. Opening Depth (In.) 2.204 in, Max. Angle (Deg.) 90 Degrees , Hand Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID 84 WHT Wall Standard (281200)
- ECONOCO Grid 4", Chrome Hook, 96PK (BLK/H4)
- PARTNERS BRAND Clear Pallet Cover, 55" W, 75" L (PC480)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1" Round Closet Rods (M7270-ORB)
- SUGATSUNE Load Rated Angle Bracket (4CRT7)
- SUGATSUNE Mini Lid Support (4CRK5)
- SUGATSUNE Lid Support (4CRK8)
- SUGATSUNE Spring Loaded Self Opening Lid Support, Finish: Satin (4CRL3)
- SUGATSUNE Door Holder, Left Hand (4CRP8)
- SUGATSUNE Load Rated Angle Bracket (4CRT6)
- ZORO SELECT Curved Roller Stop, Satin Chrome, Screw-In (33J812)
- Sugatsune Shelf Brackets