Shop All Shelf Brackets
Sugatsune
Speed Control Lid Support, Upward
Mfr # 4CRP1
Zoro # G2718597
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Torque (In.-Lbs.) 35 to 60
- Min. Opening Depth (In.) 3.323 in
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sugatsune
- MFR # 4CRP1
- Zoro # G2718597
- Country of Origin Philippines
- Category Shelf Brackets
Dimensions
Min. Opening Depth (In.) | 3.323 in |
Min. Opening Width (In.) | 9.173 in |
Details
Material | Steel |
Color | White |
Item | Speed Control Lid Support |
Torque (In.-Lbs.) | 35 to 60 |
Finish | Nickel |
Type | Soft Down |
Hand | Non-Handed |
Includes | screws |
Max. Angle (Deg.) | 90 Degrees |
Description
Speed Control Lid Support, Type Soft Down, Material Steel, Color White, Nickel Finish, Includes Screws, Torque (In.-Lbs.) 35 to 60, Min. Opening Width (In.) 9.173 in, Min. Opening Depth (In.) 3.323 in, Max. Angle (Deg.) 90 Degrees , Hand Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS Huxley Storage System, 30 in W, 36 in H, 18 in D (22604)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 20 1/2 in L, Blue (SSB483BL)
- AMGOOD 12in X 36in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1236-SG)
- JOHN STERLING 0158-12wt 12 in. White Tap Mount Heavy Duty Double Peg (0158-12WT)
- SUGATSUNE Lid Support (4CRK8)
- SUGATSUNE Load Rated Angle Bracket (4CRU1)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP2)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP5)
- SUGATSUNE Locking Lid Support, Finish: Satin (4CRL7)
- SUGATSUNE Adjustable Folding Bracket (4CRT3)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 12"D x 7"H (BKTM02X12X07HSSS)
- Sugatsune Shelf Brackets