Shop All Shelf Brackets
Sugatsune
Speed Control Lid Support, Top
Mfr # 4CRN2
Zoro # G1395931
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Includes screws
- Min. Opening Depth (In.) 4.756 in
- Min. Opening Width (In.) 7.283 in
- Torque (In.-Lbs.) 19 to 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sugatsune
- MFR # 4CRN2
- Zoro # G1395931
- Country of Origin China
- Category Shelf Brackets
Dimensions
Min. Opening Depth (In.) | 4.756 in |
Min. Opening Width (In.) | 7.283 in |
Details
Material | Zinc Plated Steel |
Item | Speed Control Lid Support |
Includes | screws |
Torque (In.-Lbs.) | 19 to 60 |
Hand | Right |
Finish | Nickel |
Max. Angle (Deg.) | 105 Degrees |
Type | Adjustable |
Description
Speed Control Lid Support, Type Adjustable, Material Zinc Plated Steel, Nickel Finish, Includes Screws, Torque (In.-Lbs.) 19 to 60, Min. Opening Width (In.) 7.283 in, Min. Opening Depth (In.) 4.756 in, Max. Angle (Deg.) 105 Degrees , Hand Right
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/2 in D x 61 in H, Gray (QLP-3661)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024MG)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins (HDJC243678-60-4S95)
- AKRO-MILS 25 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 17 7/8 in L, Clear (30048SCLAR)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP4)
- SUGATSUNE Lid Support (4CRK8)
- SUGATSUNE Speed Control Lid Support, Downward, Color: Black (4CRN7)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP6)
- SUGATSUNE Load Rated Angle Bracket (4CRT5)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN9)
- KNAPE & VOGT Bracket Shelf Dbl Stl 20In Wht (BK-0103-22)
- Sugatsune Shelf Brackets