Shop All Shelf Brackets
Sugatsune
Speed Control Lid Support, Downward
Mfr # 4CRL9
Zoro # G2841736
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Hand Right
- Min. Opening Depth (In.) 2.618 in
- Includes screws
- Min. Opening Width (In.) 8.307 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sugatsune
- MFR # 4CRL9
- Zoro # G2841736
- Country of Origin China
- Category Shelf Brackets
Dimensions
Min. Opening Depth (In.) | 2.618 in |
Min. Opening Width (In.) | 8.307 in |
Details
Material | Zinc Plated Steel |
Item | Speed Control Lid Support |
Hand | Right |
Includes | screws |
Torque (In.-Lbs.) | 19 to 60 |
Type | Adjustable |
Finish | Nickel |
Max. Angle (Deg.) | 90 Degrees |
Description
Speed Control Lid Support, Type Adjustable, Material Zinc Plated Steel, Nickel Finish, Includes Screws, Torque (In.-Lbs.) 19 to 60, Min. Opening Width (In.) 8.307 in, Min. Opening Depth (In.) 2.618 in, Max. Angle (Deg.) 90 Degrees , Hand Right
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WSL2-3684-AH)
- CSL Coat Rack, Zinc, 17 Inx14-3/4Inx36In (TMK-36)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- METRO Wire Shelf 18"x36", Chrome Plated (1836NC)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP4)
- SUGATSUNE 12 Inch Folding Shelf Bracket, Stainless Steel (EB-303/EP)
- SUGATSUNE Speed Control Lid Support, Top (4CRN2)
- SUGATSUNE Lid Support (4CRK8)
- SUGATSUNE Load Rated Angle Bracket (4CRU2)
- SUGATSUNE Speed Control Lid Support, Upward (4CRP1)
- ZORO SELECT Hinge Pin Stop, Steel, Bright Brass (33J805)
- Sugatsune Shelf Brackets