Shop All Cabinet Handles & Pulls
Sugatsune
Recessed Pull Handle, Weld-On, Satin, Satin, Weld-On
Mfr # HH-FC-2/S
Zoro # G3084523
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Color Silver
- Material 304 Stainless steel
- Mounting Type Weld-On
- Projection 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # HH-FC-2/S
- Zoro # G3084523
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Length | 2 51/64 in |
Cutout Width | 2 7/8 in |
Overall Width | 2 33/64 in |
Screw Size | M4 Nut |
Cutout Height | 1 21/32 in |
Overall Length | 4 5/16 in |
Details
Finish | Satin |
Color | Silver |
Material | 304 Stainless steel |
Mounting Type | Weld-On |
Projection | 13/64 in |
Item | Recessed Pull Handle |
Mounting Hole Center to Center | 3 15/32 in |
Vert. Mounting Hole Ctr. to Ctr. | 1 1/2 in |
Load Rated (Y/N) | N |
Hardware | Included |
Description
Recessed Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 95 Degree Soft-closing Doweled Blind Corner Overlay Hinge (79B9980)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (513HD-36)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Flush Head Hole Plugs 15PK (66922)
- BEST Mortise Cylinder, Satin Chrome Finish (1E04RP3626)
- SUGATSUNE Pull Handle, 2-27/32 In. H, Unthr. Through Holes (FT-80)
- SUGATSUNE Pull Handle, Polished, 4-59/64 In. H, Polished, Threaded Holes (ECH-125/M)
- SUGATSUNE Pull Handle, Satin, Unthr. Through Holes (US-160/S)
- SUGATSUNE Pull Handle, 3-11/32 In. H, Unthr. Through Holes (FT-100)
- SUGATSUNE Pull Handle, Polished, Unthr. Through Holes (US-160/M)
- SUGATSUNE Pull Handle, 12 In. H, Satin, Threaded Holes (SWF-6120)
- AMEROCK Stature 12-5/8 inch 320mm Center-to-Center Golden Champagne Cabinet Pull (BP37401BBZ)
- Sugatsune Cabinet Handles & Pulls