Shop All Cabinet Handles & Pulls
Sugatsune
Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes
Mfr # ES-611/IT
Zoro # G2624422
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Finish Satin
- Color Silver
- Projection 1/8 in
- Mounting Type Threaded Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # ES-611/IT
- Zoro # G2624422
- Country of Origin Taiwan, Province of China
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | M4 x 25 |
Grip Length | 3 35/64 in |
Overall Length | 4 49/64 in |
Cutout Height | 1 37/64 in |
Cutout Width | 3 35/64 in |
Overall Width | 2 7/16 in |
Details
Material | 304 Stainless steel |
Finish | Satin |
Color | Silver |
Projection | 1/8 in |
Mounting Type | Threaded Holes |
Item | Recessed Pull Handle |
Hardware | Included |
Load Rated (Y/N) | N |
Mounting Hole Center to Center | 4 1/64 in |
Description
Recessed Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Spindles (5092.004)
- TRIMLITE Molded Door 36" x 80", Primed White (3068MHCCONBF)
- GLOBAL INDUSTRIAL Galvanized Steel Roof Hatch Safety Extension Handle, Powder Coated (713157)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 12.6 x 106 x 0.8, 2PK (LACP_013)
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SND-95/M)
- SUGATSUNE Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in (ATS-100-B)
- SUGATSUNE Pull Handle, 12 In. H, Satin, Threaded Holes (SWF-6120)
- SUGATSUNE Pull Handle, Satin, Unthr. Through Holes (US-160/S)
- SUGATSUNE Folding Pull Handle, SS, Polished, Threaded Studs (HK-100)
- SUGATSUNE Pull Handle, Polished, Unthr. Through Holes (US-160/M)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Matte Black Square Asher Cabinet Pull (193-3MB)
- Sugatsune Cabinet Handles & Pulls