Shop All Cabinet Handles & Pulls
Sugatsune
Pull Handle, Threaded Studs, Polished, Polished, Threaded Studs
Mfr # H-75-BL-100
Zoro # G3045192
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mirror
- Color natural
- Material 304 Stainless steel
- Mounting Type Threaded Studs
- Projection 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sugatsune
- MFR # H-75-BL-100
- Zoro # G3045192
- Country of Origin Japan
- Category Cabinet Handles & Pulls
Dimensions
Overall Width | 3/4 in |
Grip Dia. | 25/64 in |
Diameter | 3/4" |
Screw Size | M6 |
Grip Length | 4 19/64 in |
Overall Length | 4 19/64 in |
Thread Depth | 43/64 in |
Grip Height | 3 15/16 in |
Details
Finish | Mirror |
Color | natural |
Material | 304 Stainless steel |
Mounting Type | Threaded Studs |
Projection | 3 5/16 in |
Item | Pull Handle |
Mounting Hole Center to Center | 3 15/16 in |
Load Rated (Y/N) | N |
Hardware | Not included |
Grip Thickness | 23/64 in |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Studs, Material 304 Stainless Steel, Finish Polished, Mounting Hole Center to Center 3 15/16 in, Projection 3 5/16 in, Grip Dia. 25/64 in, Grip Thickness 23/64 in, Screw Size M6, Overall Length 4 19/64 in, Overall Width 3/4 in, Thread Depth 43/64 in, Grip Length 4 19/64 in, Color Natural, Grip Height 3 15/16 in, Hardware Not Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Durango Cream Split Face Ledger Panel 6" X 24" Travertine Wall Tile, 8PK (ZOR-PNL-0085)
- BUILDER BOARD TAPE SEAM BRN 3"" X 180' (BLD072)
- PRIMELINE TOOLS Gray Plastic Convex Wheel Mirror Door Bottom Roller (Single Pack) (N 7235)
- SOUTHCO-ALBANY DIV Adjustable Draw Latch (S E8-10-502-20)
- SUGATSUNE Pull Handle, Stainless Steel, 6 In. H, Satin, Threaded Holes (SWF-660)
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SN-95/M)
- SUGATSUNE Pull Handle, Polished, Unthr. Through Holes (US-160/M)
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SN-70/M)
- SUGATSUNE Recessed Pull Handle, Polypropylene, Unthr. Through Holes (HH-PS99)
- SUGATSUNE Pull Handle, 3-25/32 In. H, Satin, Threaded Holes (SWP-696/S)
- VECINDARIO 4 in. C-C US10B Industrial Modern Jasper Cabinet Pull (VE3239578)
- Sugatsune Cabinet Handles & Pulls