Shop All Cabinet Handles & Pulls
Sugatsune
Pull Handle, Satin, Unthr. Through Holes
Mfr # US-160/S
Zoro # G2422341
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 304 Stainless steel
- Mounting Type Unthreaded Through Holes
- Projection 1 15/32 in
- Overall Width 55/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sugatsune
- MFR # US-160/S
- Zoro # G2422341
- Country of Origin Japan
- Category Cabinet Handles & Pulls
Dimensions
Overall Width | 55/64 in |
Overall Length | 6 19/64 in |
Screw Size | #25 x 4 in |
Grip Height | 55/64 in |
Grip Dia. | 7/8 in |
Grip Length | 3 15/32 in |
Details
Finish | Satin |
Color | Natural |
Material | 304 Stainless steel |
Mounting Type | Unthreaded Through Holes |
Projection | 1 15/32 in |
Item | Pull Handle |
Grip Thickness | 9/16 in |
Load Rated (Y/N) | N |
Mounting Hole Center to Center | 5 33/64 in |
Hardware | Included |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 304 Stainless Steel, Finish Satin, Mounting Hole Center to Center 5 33/64 in, Projection 1 15/32 in, Grip Dia. 7/8 in, Grip Thickness 9/16 in, Screw Size #25 x 4 in, Overall Length 6 19/64 in, Overall Width 55/64 in, Grip Length 3 15/32 in, Color Natural, Grip Height 55/64 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA: CH751 JMA Key Blank (JMA-HRD-1D)
- APOLLO TILE Antiek 3.94 in. x 3.94 in. Glossy Green Ceramic Square Wall and Floor Tile 5.39 sq. ft./case, 50PK (MOD88CEL44A)
- ELEMENTS BY HARDWARE RESOURCES 4" Center-to-Center Polished Brass Torino Cabinet Wire Pull (S271-4PB)
- PALISADE Vinyl Inside Corner Trim 94"L (5 Pack) in Carrara Marble (18910PK)
- SUGATSUNE Pull Handle, Polished, Unthr. Through Holes (US-160/M)
- SUGATSUNE Folding Pull Handle, SS, Polished, Threaded Studs (HK-80)
- SUGATSUNE Folding Pull Handle, SS, Polished, Threaded Studs (HK-120)
- SUGATSUNE Pull Handle, Stainless Steel, 6 In. H, Satin, Threaded Holes (SWF-660)
- SUGATSUNE Recessed Pull Handle, Weld-On, Satin, Satin, Weld-On (ES-611/WO)
- SUGATSUNE Recessed Pull Handle, Snap-In, Satin, Satin, Snap-in (UT-105/S-1)
- ZORO SELECT Door Pull, 4 7/8 In, Polished Zinc, Unthr. Through Holes (4PE14)
- Sugatsune Cabinet Handles & Pulls