Shop All Door Pulls
Sugatsune
Pull Handle, Satin, Satin, Threaded Holes
Mfr # KC-R650/S
Zoro # G3121212
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Finish Satin
- Projection 1 3/16 in
- Grip Thickness 3/16 in
- Grip Length 4 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # KC-R650/S
- Zoro # G3121212
- Country of Origin Taiwan, Province of China
- Category Door Pulls
Dimensions
Grip Length | 4 13/16 in |
Screw Size | #6-32 |
Overall Width | 1/2 in |
Grip Height | 1 3/16 in |
Diameter | 1/2" |
Grip Dia. | 3/16 in |
Thread Depth | 3/8 in |
Overall Length | 5 13/64 in |
Details
Material | 316 stainless steel |
Finish | Satin |
Projection | 1 3/16 in |
Grip Thickness | 3/16 in |
Load Rated (Y/N) | N |
Color | natural |
Mounting Type | Threaded Holes |
Hardware | Included |
Mounting Hole Center to Center | 5 in |
Item | Pull Handle |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 316 Stainless Steel, Finish Satin, Mounting Hole Center to Center 5 in, Projection 1 3/16 in, Grip Dia. 3/16 in, Grip Thickness 3/16 in, Screw Size 6-32 x 1, Overall Length 5 13/64 in, Overall Width 1/2 in, Thread Depth 3/8 in, Grip Length 4 13/16 in, Color Natural, Grip Height 1 3/16 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-SET High Security Trailer Door Hasp 8-1/4" (2714)
- LCN Aluminum Cylinder 14613071 (14613071AL)
- EKENA MILLWORK 3 1/2"W x 8"D x 12"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X08X12TRUF)
- IVES Satin Bronze Bolt FB45810 (FB.10187)
- BALDWIN Estate Venetian Bronze Pulls (2564.112)
- RICHELIEU 3 14inch 82 mm Pocket Door Privacy Pull Rectangular, Brass (1701BPSBC)
- EMTEK Satin Brass Pull, 220304US4 (220304US4)
- BALDWIN Estate Antique Brass Pulls (2576.050.MTG1)
- EMTEK Flat Black Pull, 220310US19 (220310US19)
- KINGSWAY GROUP Door Pull, Hand Pull, 8 1/2" H, 2 7/8" W (KG80)
- NATIONAL HARDWARE Pocket Door Pull Stn Nkl (N326-306)
- Sugatsune Door Pulls