Shop All Cabinet Handles & Pulls
Sugatsune
Pull Handle, Satin, 3-1/2 In. H, Satin, Threaded Holes
Mfr # SWP-635/S
Zoro # G2800962
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Color natural
- Material 316 stainless steel
- Mounting Type Threaded Holes
- Projection 1 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # SWP-635/S
- Zoro # G2800962
- UPC # 769785113045
- Country of Origin Taiwan, Province of China
- Category Cabinet Handles & Pulls
Dimensions
Grip Height | 1 11/32 in |
Overall Length | 3 13/16 in |
Screw Size | #8-32 x 1 in |
Grip Dia. | 5/16 in |
Thread Depth | 5/16 in |
Diameter | 5/16" |
Grip Length | 3 3/16 in |
Overall Width | 5/16 in |
Details
Finish | Satin |
Color | natural |
Material | 316 stainless steel |
Mounting Type | Threaded Holes |
Projection | 1 11/32 in |
Item | Pull Handle |
Load Rated (Y/N) | N |
Mounting Hole Center to Center | 3 1/2 in |
Degree Offset | 0 Degrees |
Hardware | Included |
Grip Thickness | 5/16 in |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 316 Stainless Steel, Finish Satin, Mounting Hole Center to Center 3 1/2 in, Projection 1 11/32 in, Grip Dia. 5/16 in, Grip Thickness 5/16 in, Screw Size #8-32 x 1 in, Overall Length 3 13/16 in, Overall Width 5/16 in, Thread Depth 5/16 in, Grip Length 3 3/16 in, Color Natural, Degree Offset 0 Degrees , Grip Height 1 11/32 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike, 12/24VDC, H.Duty, Fail Secure (1006 630)
- BEST Key Blank, BEST Lock, Standard, B1 Keyway (1AK1B116)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD7)
- ZORO SELECT O-Ring, Buna N, 12.3mm OD, PK100 (1RJB3)
- SUGATSUNE Pull Handle, 3-25/32 In. H, Satin, Threaded Holes (SWP-696/S)
- SUGATSUNE Pull Handle, 316 Stainless Steel, Satin, Satin, Threaded Holes (SWP-640/S)
- SUGATSUNE Pull Handle, 3 In. H, Satin, Threaded Holes (SWP-630/S)
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SN-95/M)
- SUGATSUNE Pull Handle, Stainless Steel, 4 In. H, Satin, Threaded Holes (KS-440/S)
- SUGATSUNE Recessed Pull Handle, Weld-On, Satin, Satin, Weld-On (ES-611/WO)
- MONROE PMP Folding Pull Handle, Aluminum, Matte, Unthr. Through Holes (PH-0302)
- Sugatsune Cabinet Handles & Pulls