Shop All Cabinet Handles & Pulls
Sugatsune
Pull Handle, Polished, Unthr. Through Holes
Mfr # US-120/M
Zoro # G0642634
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 304 Stainless steel
- Mounting Type Unthreaded Through Holes
- Projection 1 17/64 in
- Mounting Hole Center to Center 4 1/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # US-120/M
- Zoro # G0642634
- Country of Origin Japan
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 3/4 in |
Grip Height | 47/64 in |
Grip Length | 2 1/4 in |
Overall Length | 4 23/32 in |
Screw Size | #20 x 3-1/2 in |
Overall Width | 3/4 in |
Details
Finish | Mirror |
Color | Natural |
Material | 304 Stainless steel |
Mounting Type | Unthreaded Through Holes |
Projection | 1 17/64 in |
Item | Pull Handle |
Mounting Hole Center to Center | 4 1/64 in |
Grip Thickness | 7/16 in |
Load Rated (Y/N) | N |
Hardware | Included |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 304 Stainless Steel, Finish Polished, Mounting Hole Center to Center 4 1/64 in, Projection 1 17/64 in, Grip Dia. 3/4 in, Grip Thickness 7/16 in, Screw Size #20 x 3-1/2 in, Overall Length 4 23/32 in, Overall Width 3/4 in, Grip Length 2 1/4 in, Color Natural, Grip Height 47/64 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, BUNA (40MPU-150)
- WESLOCK Wexford Premiere Entry Lock Adjustable Latch and Full Lip Strike Black (07140F2F2SL23)
- PEMKO Door Shoe, 11/16" Insert Sz, Flange 3/32"H (2343AV36)
- TRINE Trine 4800 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (4800F-32D)
- SUGATSUNE Pull Handle, 9 In. H, Satin, Threaded Holes (SWF-690)
- SUGATSUNE Folding Pull Handle, SS, Polished, Threaded Studs (HK-120)
- SUGATSUNE Pull Handle, 316 Stainless Steel, Satin, Satin, Threaded Holes (SWP-640/S)
- SUGATSUNE Pull Handle, Satin, 3-1/2 In. H, Satin, Threaded Holes (SWP-635/S)
- SUGATSUNE Pull Handle, Polished, 3-11/32 In. H, Polished, Threaded Holes (KB-90/M)
- SUGATSUNE Pull Handle, Threaded Studs, Polished, Polished, Threaded Studs (H-75-BL-100)
- RICHELIEU HARDWARE 17 5/8-inch (448 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP3060448900)
- Sugatsune Cabinet Handles & Pulls